missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ GC Column CW Retention Gap

Product Code. 10526521 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
10 m
25 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner unitSize
10526521 10 m 0.25 mm Each
10546691 25 m 0.25 mm Each
10661302 10 m 0.32 mm Each
10661492 25 m 0.32 mm Each
10184651 25 m 0.53 mm Each
10586861 10 m 0.53 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10526521 Supplier Macherey-Nagel™ Supplier No. 723712.10
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Diameter (Metric) 0.4 mm
Type GC Column Retention Gap
Diameter (Metric) Inner 0.25 mm
For Use With (Application) Solvents and Especially for Methanol and Water Analysis
Temperature Range 250°C
Length (Metric) 10 m
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.