Learn More
- Home
- Products
- Pumps
- Pump Parts and Accessories
- Pump Seals
- RETSCH Gasket For Grinding Jar
RETSCH Gasket For Grinding Jar
Product Code. 10290773 Shop All Retsch Products| Product Code. | Material | For Use With (Equipment) | Quantity | unitSize |
|---|---|---|---|---|
| 10290773 | Stainless Steel | 25 mL Grinding Jar | 10 Pk. | Pack of 10 |
| 11924362 | Stainless Steel, PTFE | 1.5 mL Grinding Jar | 10 Pk. | Each |
| 15350984 | Stainless Steel, PTFE | 10 mL Grinding Jar | 1 Pk. | Each |
| 10466739 | Stainless Steel, PTFE | 10 mL Grinding Jar | 10 Pk. | Pack of 10 |
| 15330984 | Stainless Steel, PTFE | 25 mL Grinding Jar | 1 Pk. | Each |
| 15340984 | Zirconium Oxide | 25 mL Grinding Jar | 1 Pk. | Each |
| 15320984 | Stainless Steel, PTFE | 35 mL Grinding Jar | 1 Pk. | Each |
| 10250315 | Zirconium Oxide, Tungsten Carbide | 25 mL Grinding Jar | 10 Pk. | Pack of 10 |
| 11944362 | Stainless Steel | 35 mL Grinding Jar | 10 Pk. | Each |
| 15310984 | Stainless Steel, PTFE | 50 mL Grinding Jar | 1 Pk. | Each |
| 10472080 | Zirconium Oxide | 35 mL Grinding Jar | 10 Pk. | Pack of 10 |
| 10704787 | Stainless Steel | 50 mL Grinding Jar | 10 Pk. | Pack of 10 |
| 15300984 | Stainless Steel, PTFE | 5 mL Grinding Jar | 1 Pk. | Each |
| 11934362 | Stainless Steel, PTFE | 5 mL Grinding Jar | 10 Pk. | Each |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Specifications
Specifications
| For Use With (Equipment) | 25 mL Grinding Jar |
| Quantity | 10 Pk. |
| Material | Stainless Steel |
| Type | Gasket |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.