missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gamma Radiation Shields

Gamma radiation shields with fixed 15 degree angles and a curved base of various dimensions, are ideal for protection from Gamma radiation.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12337177

  • £1050.00 / Each
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

  • Supplied in small, medium and large sizes and with curved base 15cm-deep for use with safety trays or flat 30x30cm base for under-the-bench protection
  • A range of angles offers increased maneuverability, while clear optical acrylic aids visualization
  • Provides clear, non-distorted vision, reducing light images and shadows, especially when the user is in a sitting position
  • Available in two sizes, with either a flat base to provide bench protection, or a curved base which fits conveniently over safety trays
 
Specifications

Specifications

Small Fixed 45° Angle
Gamma Radiation Shield
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers