missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Life Sciences™ GAM MicroFunnel Filter Funnels

Product Code. 17997262
Change view
Click to view available options
Quantity:
20 Funnels
200 Funnels
50 Bulk Funnels
50 Funnels
Unit Size:
Pack of 20
Pack of 200
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
17997262 50 Funnels Pack of 50
17987262 50 Bulk Funnels Pack of 50
17927272 200 Funnels Pack of 200
17987272 20 Funnels Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17997262 Supplier Cytiva Life Sciences™ Supplier No. 4800ME
Add to basket
Add to basket
This item is not returnable. View return policy

Convenient, ready-to-use disposable filter funnels for quality control analysis of aqueous fluids used in pharmaceutical production, water, and food and beverage applications.

  • Product performs as sample container and filter funnel all in one.No need to transfer sample from cup to disposable funnel and risk introducing contamination.
  • MicroFunnel Plus AP unit allows aseptic collection of the sample through the lid sample port. No need to remove lid.
  • MicroFunnel Plus products with Supor™ membrane are designed to allow sampling of hot water up to 90°C.
  • Vented lid snaps to a liquid-tight seal and allows filtration without having to open the funnel and risk introducing contamination.
  • Vent filter ensures no airborne contamination is drawn into the funnel during filtration.
  • Attaches directly to a standard laboratory manifold or use with adapter and stopper.
  • Volume graduations are clearly marked for ease in measuring your sample volume.Individually bagged and labeled for contamination control and lot traceability.
  • Filter Media: ME25 (mixed cellulose esters)
  • Support Pad: Cellulose
  • Funnel and Base: Polypropylene
  • Adhesive Gasket: Urethane
  • Funnel Cover: Polyethylene with hydrophobic Versapor™ membrane (acrylic copolymer on a non-woven support)
  • Bag: Polyethylene
  • Adapter: Polyethylene
  • Plug: Polyethylene (PN 4807, 4808)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Description GAM MicroFunnel
Pore Size 0.45 μm
Quantity 50 Funnels
Product Type Filtering Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.