Learn More
MULTIROIR Full Eurobox Container
Product Code. 17256900| Product Code. | Dimensions (L x W x H) | Color | unitSize |
|---|---|---|---|
| 17256900 | 600 x 400 x 100 mm | Blue | Each |
| 17236890 | 400 x 300 x 117 mm | Gray | Each |
| 17246890 | 400 x 300 x 220 mm | Gray | Each |
| 17256890 | 400 x 300 x 290 mm | Gray | Each |
| 17266890 | 600 x 400 x 220 mm | Gray | Each |
| 17276890 | 600 x 400 x 320 mm | Gray | Each |
| 17286890 | 600 x 400 x 420 mm | Gray | Each |
| 17296890 | 400 x 300 x 120 mm | Blue | Each |
| 17206900 | 400 x 300 x 120 mm | White | Each |
| 17216900 | 400 x 300 x 120 mm | Red | Each |
| 17226900 | 400 x 300 x 220 mm | Blue | Each |
| 17236900 | 400 x 300 x 220 mm | White | Each |
| 17246900 | 400 x 300 x 220 mm | Red | Each |
| 17266900 | 600 x 400 x 100 mm | White | Each |
| 17276900 | 600 x 400 x 100 mm | Red | Each |
| 17286900 | 600 x 400 x 220 mm | Blue | Each |
| 17296900 | 600 x 400 x 220 mm | White | Each |
| 17206910 | 600 x 400 x 220 mm | Red | Each |
| 17216910 | 600 x 400 x 320 mm | Blue | Each |
| 17226910 | 600 x 400 x 320 mm | White | Each |
| 17236910 | 600 x 400 x 320 mm | Red | Each |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Description
- Full Eurobox container
- The best quality / price ratio on the market
- Solid bottoms and solid walls
- Ideal for the storage and transport of goods
- Stackable and high load capacity
- Temperature resistant from -20 ° C to + 110 ° C
Specifications
Specifications
| Type | Storage Bin |
| Material | Polypropylene |
| Color | Blue |
| Shape | Rectangular |
| Dimensions (L x W x H) | 600 x 400 x 100 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.