missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 200 - Advanced, Programmable, Digital Heated Circulating Bath and Stainless Steel Tank
Shop All Fisherbrand ProductsDescription
- Full color QVGA TFT screen clearly displays actual and set temperatures, pump speed and clear status icons
- Optional external probes for monitoring and controlling temperature of remote loads
- Intuitive screen icons and menus allow fast and accurate setup
- USB and RS232 interface allows connection to PC or laptop for programming or data logging
- Easy to configure automated temperature profiling and control functions
- Can store up to 10 programs containing 100 segments
- Powerful integral pump with multi-stage variable flow rate, maximum flow 22 L/min.
- 5-point user calibration for optimum accuracy
- Adjustable over-temperature cut-out
- Variable high and low temperature alarm settings with configurable to switch a relay
- 5 language options
- PC software for program set up, data logging and real time graphing
- Maximum cooling and heating range (dependent on tank size): -15° to +200°C with stainless steel tank
- Stability: ± 0.01°C
- Other accessories including lids, racks and immersion coolers sold separately
Specifications
Specifications
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Condenser Type | Air-cooled |
| Cooling Capacity | -10°C (with immersion cooler) |
| Flow Rate | 22 L/min. |
| Temperature Range | 15°C to 200°C |
| Type | Heating Circulator with Open Bath |
| Includes | 5 L Stainless Steel Tank |
| Material | Stainless Steel |
| Max. Pressure | 530 mbar |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?