missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Gas Washing Bottle, Head with Filter Disc, with standard ground joint

Product Code. 10028140 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10028140 250 mL Each
10652951 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10028140 Supplier DWK Life Sciences Supplier No. 257020108
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gas washing bottles are used for cleaning gases due to a flow through a suitable liquid.

For gas filtration and cleaning, gas washing bottles are required which consist of a gas distribution tube, a suitable bottle and a gas outlet opening. In this test setup, the gas is forced to flow through a liquid before it is released. The gas distribution pipe is immersed in the liquid for this purpose, the gas interferes through it and impurities of the gas are bound in the liquid. The gas is cleaned or washed so to speak. A filter disk in the gas distribution tube creates air bubbles that are as small as possible and thus form as large a contact area as possible.

  • Head with filter disk
  • Tight closure due to standard ground joint
  • Fired-on, highly durable white print
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Porosity 1
Diameter (Metric) Inner Tubing 10 mm
For Use With (Application) Cleaning (washing) of gases with solvents; Purification of gas mixtures; The standard ground joint prevents the gas from escaping at the joint point; Filtering
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.