missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Grinding Bowl for Pulverisette 6 Planetary Mono Mill
Click to view available options
Capacity (Metric):
80 mL
Description
- Material: Sintered Corundum - 99.7% Al2O3
Specifications
Specifications
| Product Type | Grinding Bowl |
| Capacity (Metric) | 80 mL |
| Composition | Aluminum oxide – Al2O3: 99.651share%, Silicon oxide – SiO2: 0.257share%, Calcium oxide – CaO:0.081share%, Other: 0.011share% |
| Density (Metric) | 3.8 g/cm3 |
| For Use With (Application) | Medium-hard, fibrous samples |
| For Use With (Equipment) | Planetary Mono Mill Pulverisette 6 |
| Hardness | 15N/mm2 |
| Includes | Lid and seal ring |
| Material | Sintered Corundum |
| Sample Type | Medium-hard, fibrous |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction