missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Pulverisette 23 Mini Mill
Description
- Fast, reproducible comminution
- Extremely compelling in performance
- Convenient grinding bowl mount with plug-style closures practical and quick clamping system
- Grinding bowl oscillations: 900 - 3000 oscillations/min. at 9mm amplitude
- Regulated oscillation frequency (15 – 50Hz)
- Small grinding bowl volumes for smallest sample quantities 0.1mL – 5mL
- Low contact surface area with grinding elements
- Operating panel with integrated, easy-to-clean glass keyboard
- Extensive accessories for simplifying your daily work
Specifications
Specifications
| Product Type | Mini-Mill Pulverisette 23 |
| Capacity (Metric) | 0.1 to 5 mL |
| Depth (Metric) | 30 cm |
| Dimensions (D x W x H) | 30 x 20 x 30 cm |
| Electrical Requirements | 100/240 V, 1∼, 50/60Hz, 20 watt |
| For Use With (Application) | Well suited for sample preparation, such as in chemical analysis, chromatography, mass spectrography or x-ray structure analysis. Preparation of samples in genetic research, homogenization of ingredients, preparation of extracts in forensic analysis, grinding of pigments and precious materials. |
| Grinding Time | 2 min. |
| Height (Metric) | 30 cm |
| Model | Mini-Mill Pulverisette 23 |
| Particle Size | 6 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?