missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Agate Grinding Balls
Click to view available options
Diameter (Metric):
5 mm
Specifications
Specifications
| Product Type | Grinding Ball |
| Composition | Silicon oxide– SiO2: 99.9share%, Aluminum – Al2O3: < 0.02share%, Iron oxide – Fe2O3: < 0.02share%, Calcium oxide – CaO: < 0.02share%, Magnesium – MgO: < 0.02share%, Sodium carbonate – Na2O: < 0.02share%, Potassium carbonate – K2O: < 0.02share%, Manganese oxide – MnO: < 0.02share% |
| Density (Metric) | 2.65 g/cm3 |
| Diameter (Metric) | 5 mm |
| For Use With (Application) | For soft to medium-hard sample |
| For Use With (Equipment) | For planetary micro mill Pulverisette 7 premium line |
| Hardness | 6.5 to 7Mohs |
| Material | Agate |
| Sample Type | Soft to Medium-hard |
| Weight (Metric) | approx. 17 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction