missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ FRIO-Temp™ Calibrated Electronic Verification Lollipop Stem Thermometers
For use in digital verification of sample temperatures in general applications. H-B Instrument™ FRIO-Temp™ Calibrated Electronic Verification Lollipop Stem Thermometers render accurate temperature reading without sample contamination.
£72.60 - £79.50
Specifications
Calibration Points | 0°, 50°C |
---|---|
For Use With (Application) | Digital verification of sample temperatures in general applications |
Probe Type | Stainless Steel |
Resolution | 0.1°C |
Width (English) | 1.5 in. |
Alert:
Not for use in ovens or freezers
Product Code | Brand | Length (Metric) Probe | Bottle Size | Bottle Fill | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Probe | Bottle Size | Bottle Fill | Price | Quantity & Availability | |||
17570676
|
H-B Instrument™
B61000-0800 |
50 mm | 30 mL Plastic Bottle | Organic Liquid |
£72.60
Each |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17580676
|
H-B Instrument™
B61000-0900 |
75 mm | 60 mL Plastic Bottle | Glass Beads |
£72.60
Each |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17590676
|
H-B Instrument™
B61000-1100 |
75 mm | 60 mL Plastic Bottle | Organic Liquid |
£79.50
Each |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17560676
|
H-B Instrument™
B61000-0700 |
50 mm | 30 mL Plastic Bottle | Glass Beads |
£72.60
Each |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Entire digital unit can be placed directly in refrigerators, incubators and ambient rooms
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized
Certifications
ISO 17025, CE marked
Specifications
0°, 50°C | |
Stainless Steel | |
1.5 in. | |
70°C | |
0°C to 70°C | |
±0.5°C |
Digital verification of sample temperatures in general applications | |
0.1°C | |
Digital Thermometer | |
0°C | |
Yes | |
38 mm |