missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ FRIO-Temp™ Calibrated Electronic Verification Lollipop Stem Thermometers
Shop All SP Scienceware Products
Click to view available options
Length (Metric) Probe:
50 mm
75 mm
Bottle Size:
30 mL Plastic Bottle
60 mL Plastic Bottle
Bottle Fill:
Glass Beads
Organic Liquid
Unit Size:
Each
Description
- Entire digital unit can be placed directly in refrigerators, incubators and ambient rooms
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized
Certifications
ISO 17025, CE marked
Specifications
Specifications
| Bottle Fill | Glass Beads |
| Bottle Size | 60 mL Plastic Bottle |
| Calibration Points | 0°, 50°C |
| For Use With (Application) | Digital verification of sample temperatures in general applications |
| Height (English) | 5.25 in. |
| Height (Metric) | 133 mm |
| Length (English) Probe | 3 in. |
| Length (Metric) Probe | 75 mm |
| Probe Type | Stainless Steel |
| Resolution | 0.1°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction