missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Frigimat Dry Ice Maker

Product Code. 10193754
Change view
Click to view available options
Dimensions (L x W):
30 x 17cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
10193754 30 x 17cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10193754 Supplier Bel-Art™ SP Scienceware™ Supplier No. H388780012

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Produce the Dry Ice You Need Right in the Lab

  • Frigimat™ eliminates the need to buy large quantities of dry ice when only a little is needed.
  • Employs the Joule-Thomson effect to produce a solid 454gm block of dry ice in one to two minutes, and the block can be removed in just 30 seconds
  • Brass relief valve safely vents excess gas
  • Each 50lb. cylinder of liquid CO2 with a dip tube will make 8 or 9 blocks of dry ice, each measuring 8.5cm x 11cm long
  • Made of epoxy-coated steel with an aluminum ice chamber and brass valves with four non-skid rubber feet
  • Includes a 1.8m nickel plated copper connecting tube with standard CGA 320 (0.830 in.-14) thread couplings for easy attachment to an LCO2 cylinder
  • Dimensions: 30 x 17 x 13cmH

Specifications

Dimensions (L x W) 30 x 17cm
For Use With (Application) Molding Dry Ice
For Use With (Equipment) 50lb. Cylinders of Liquid CO2
Length (Metric) 30cm
Width (Metric) 17cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.