missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dual Thermometer

Product Code. 11823550 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
135 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11823550

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Put one probe in the freezer and another in the refrigerator with this thermometer. Fisherbrand™ Dual Thermometer displays temperature with two separate probes in °F or °C.

  • Two-part display shows °F or °C probe temperatures in distinct sections of refrigerator or freezer
  • Easy-operate, always-ready unit quickly recalls exact date and time when MIN/MAX temperatures occur
  • Audible and visual alarm feature provides alert when temperature rises above or falls below two set points, alarm is programmable in 1 degree increments
  • Three and a half-foot micro-cable permits refrigerator doors to close on it
  • Eliminates concerns about incidental contact with food or drinking water

Specifications

Depth (Metric) 23 mm
Height (Metric) 45 mm
Includes Battery, flip-open stand, probes, 3.5 ft. cable
Length (Metric) 135 mm
Resolution 0.1°
Accuracy ±1.0°C
Display Dual
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.