missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Forceps, Stainless Steel, Sharp, Bent Form

Product Code. 16379551 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
105 mm
130 mm
160 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
16379551 105 mm Each
16389551 130 mm Each
16399551 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 16379551 Supplier Buerkle™ Supplier No. 53860100
In Stock
Add to basket
Add to basket

Forceps allow for accurate work in the laboratory. The angled laboratory tweezers are suitable for use in chemistry, the pharmaceutical industry, cosmetics, and food/beverage environments.

  • Stainless steel (1.4301)
  • The pointed, fluted ends can be used to work reliably with sensitive materials, tissue or samples
  • Flutings on the handle ensure a slip-free grip of the stainless steel tweezers
  • Suitable for use in chemistry, the pharmaceutical industry, cosmetics, and food/beverage
TRUSTED_SUSTAINABILITY

Specifications

Product Type Forceps
Length (English) 4.13 in.
Length (Metric) 105 mm
Material Stainless Steel (1.4301)
For Use With (Application) Food
No. per Pack 1
Style Standard
Tip Style Sharp, Bent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.