missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch™ Flush Mount VCB 521 Vacuum Controller with Pump Kit
Shop All Welch Ilmvac Products
Click to view available options
Air Displacement:
325 L/min.
43 L/min.
Maximum Pressure:
<75 mbar
<8 mbar
Unit Size:
Each
Description
- External control panel to monitor and control vacuum level, cooling water and venting
- Hardware needed to connect controller to LVS vacuum system Kit including LVS vacuum system and flush mount controller.
- LVS system includes chemical duty diaphragm pump and capture solvent recovery system. Flush mount controller and LVS system is ready to be installed in lab furniture to remotely control the LVS providing vacuum for the WelchNet modular vacuum network.
Specifications
Specifications
| Includes | LVS Vacuum System and Flush Mount Controller |
| Frequency | 50/60 Hz |
| Pump Type | Vacuum System |
| Air Displacement | 43 L/min. |
| Maximum Pressure | <8 mbar |
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
