missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) FluoroTrans™ W PVDF Transfer Membrane
FluoroTrans W membrane is optimized for Western transfer applications.
£147.00 - £454.00
Specifications
Description | Non-sterile |
---|---|
Material | FluoroTrans PVDF |
Pore Size | 0.2 μm |
Thickness | 127 μm |
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Price | Quantity & Availability | |||||
17104721
|
Cytiva (formerly Pall Lab)
BSP0159 |
20 x 20 cm |
£322.00
Pack of 10 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
17114721
|
Cytiva (formerly Pall Lab)
BSP0161 |
26 cm x 3.3 m |
£454.00
1 roll |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
17184711
|
Cytiva (formerly Pall Lab)
BSP0157 |
10 x 15 cm |
£206.00
Pack of 10 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
17194711
|
Cytiva (formerly Pall Lab)
BSP0158 |
7 x 9 cm |
£147.00
Pack of 10 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||||
Description
- This membrane allows for sensitive protein detection with low background and very low protein burn-through
- FluoroTrans W membrane is compatible with all total protein stains and immunodetection methods
Specifications
Non-sterile | |
FluoroTrans PVDF | |
0.2 μm | |
127 μm |