missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fluophase™ Fluorinated PFP Taxane Analysis HPLC Column, 5 μm, 4.6 mm x 150 mm
Column Format: Analytical Column; Carbon Load: 12%; Pore Size: 100 Å; Column Phase: PFP
Brand: Thermo Scientific™ 82705-154630
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Extra retention and selectivity for halogenenated compounds
- Excellent for taxane analysis
Specifications
Analytical Column | |
150 mm | |
100 Å | |
Fluorinated PFP | |
Silica | |
Taxane Analysis | |
PFP |
4.6 mm | |
5 μm | |
L43 | |
Hypersil GOLD | |
12% | |
Yes |