missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fluophase™ PFP HPLC Column
Perfluorinated phases provide unique selectivity
£540.60 - £763.78
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 4.6 mm |
Particle Size | 5 μm |
Pore Size | 100 Å |
USP Type | L43 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10261045
|
Thermo Scientific™
82705-254630 |
4.6 mm | 250 mm |
£763.78
Each |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
10037304
|
Thermo Scientific™
82705-154630 |
4.6 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Extra retention and selectivity for halogenenated compounds
- Excellent for taxane analysis
Specifications
Analytical Column | |
5 μm | |
L43 | |
Silica | |
Yes |
4.6 mm | |
100 Å | |
Fluorinated PFP | |
12% | |
PFP |