missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Floating Vial Rack
GREENER_CHOICE

Product Code. 30305879 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Black
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30305879 Black Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30305879
  • ONLINE EXCLUSIVE PRICE
    £18.67
    £17.37 / Pack of 5
    Save £1.30
    6% Off
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Securely holds vials in a water bath or any liquid environment.

Designed with high-density foam, this floating rack is buoyant, durable, and chemical-resistant, ensuring that your samples remain stable and organized during incubation or other liquid-based experiments

  • Detachable carrying handle for easy lifting
  • Designed for any vial with 20 mm diameter and AT-Vials up to 50 mL
  • Made of high-density and water-resistant polyethylene
  • Temperature Range 0°C to 70°C
  • Color: Black
  • No. of Wells: 6
  • Well Diameter: 20 mm
  • Handle Length (cm): 6.4
  • Dimensions: 5 x 3.4 x 0.5 in. (12.6 x 8.6 x 1.3 cm)
  • Pack of 5

Specifications

Color Black
Type Rack
Holds 6 Vials
Material HDPE
Shape Rectangle
Dimensions (L x W x H) 5 x 3.4 x 0.5 in. (12.6 x 8.6 x 1.3 cm)
Diameter (Metric) Well 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.