missing translation for 'onlineSavingsMsg'
Learn More

Flexible Brushes

Product Code. 12331693 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
14.17 in.
For Use With (Equipment):
500mL flasks
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) For Use With (Equipment) unitSize
12331693 14.17 in. 500mL flasks Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12331693

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Soft, single row of bristles fits easily into flask necks.

  • Plastic handle bends to allow bristles to fit into container
  • Handle has hanging ring

Specifications

Product Type Flexible Brush
Bristle Type Soft
Handle Material Plastic
Handle Type Flexible
Diameter (English) Bristle 1.4 in.
Diameter (Metric) Bristle 3.8 cm
For Use With (Equipment) 500mL flasks
Includes Hanging ring
Length (English) 14.17 in.
Length (English) Bristle 3.9 in.
Length (Metric) 36 cm
Length (Metric) Bristle 10 cm
No. of Bristle Rows 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.