missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Flex Bucket Adapters for IsoRack

Product Code. 10171362 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
0.5 mL
1.5 to 2 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
10171362 1.5 to 2 mL Pack of 2
10224032 0.5 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10171362 Supplier Eppendorf™ Supplier No. 5825709004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Add flexibility to your liquid handling applications with these IsoRack adapters

  • IsoRack adapters to support 0.5 mL and 1.5/2.0 mL IsoRacks during centrifugation
  • Adapters can be used in Eppendorf plate rotors A-2-DWP and A-4-81- MTP/Flex
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Capacity 1.5 to 2 mL
For Use With (Equipment) Flex bucket
No. of Places 96
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.