missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf Flask Clamp for Incubator Shaker CS220, HTD Compatible
Shop All Eppendorf Products
Click to view available options
Holds:
1 L Flasks
100/125 mL Flasks
2 L Flasks
2.8 L Flasks
200/250 mL Flasks
3/5 L Flasks
500 mL Flasks
Unit Size:
Each
Description
- For Erlenmeyer flasks (standard, narrow/wide neck), Corning™, Thomson™, or Nalgene™
- Fernbach
- 180°C resistant
- Autoclavable
- Stainless steel
- Includes M4x7 screws
Specifications
Specifications
| Holds | 2 L Flasks |
| Product Type | Lab Shaker Clamp |
| Material | Stainless Steel |
| For Use With (Equipment) | CellXpert CS220 CO2 Incubator Shaker |
| Includes | M4x7 screws |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction