missing translation for 'onlineSavingsMsg'
Learn More

Scotsman™ Flake Ice Machines

Product Code. 12873216
Change view
Click to view available options
Capacity (Metric):
Bin capacity of 25kg
Bin capacity of 30kg
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12873216 Bin capacity of 30kg -
12833216 Bin capacity of 25kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12873216 Supplier Scotsman™ Supplier No. AF103+AF103INSTALL

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flake ice offers the best solution for maintaining refrigerated perishables where long-lasting freshness and natural appearance need to be guaranteed. Scotsman™ Flake Ice Machines offer the widest range of production capacities available.

  • Flake ice is the most natural shape
  • Ice is extruded at a temperature just below zero degrees
  • Suitable for a variety of applications such as fisheries, laboratories, and the food processing industry
  • Self-contained
  • Manufactured from grade 304 stainless steel
  • Electronic controls

Specifications

Capacity (Metric) Bin capacity of 30kg
Depth (Metric) 622mm
Product Type Self-contained Flaked Ice Maker
For Use With (Application) Fisheries, laboratories, food and industrial processing and more
Material Grade 304 stainless steel
Height (Metric) 1006mm (1077mm with legs)
Water Consumption Consumption/24hr (A): 75L
Consumption/24h (W): 590L
Width (Metric) 592mm
Yield Max. production/24hrs of 108kg
Electrical Requirements 230/50/1V, 400W, 2.2 run amps, 11 start amps
Weight (Metric) Shipping 63kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.