missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Fixed-Needle Autosampler Syringes for Thermo Scientific Instruments
For reduced non specific sample interaction and increased analyte recovery
Brand: Trajan™ 0029891
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Thermo Scientific instruments
Specifications
23 G | |
0.63 mm | |
3.14 in. | |
10F-BT-8/0.63C | |
10 μL | |
Thermo AS2000 |
0.024 in. | |
Gas chromatography | |
Autosampler Syringe | |
Ea. | |
Cone | |
Fixed |