missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Fixed-Needle Autosampler Syringes for Thermo Scientific Instruments
For reduced non specific sample interaction and increased analyte recovery
£55.30 - £287.00
Specifications
For Use With (Application) | Gas chromatography |
---|---|
Product Type | Autosampler Syringe |
Needle Point Style | Cone |
Connection Type | Fixed |
Product Code | Brand | Diameter (English) Outer Needle | Length (English) Needle | Needle Gauge | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer Needle | Length (English) Needle | Needle Gauge | Model | Price | Quantity & Availability | ||
15258443
|
Trajan™
0019821 |
0.018 in. | 1.96 in. | 26 G | 5F-BT-5/0.47C |
£81.90
Each |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15228463
|
Trajan™
0029771 |
0.018 in. | 1.96 in. | 26 G | 10F-BT-GT-5/0.47C |
£55.30
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15298463
|
Trajan™
0029921 |
0.018 in. | 3.14 in. | 26 G | 10F-BT-8/0.47C |
£61.60
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15278463
|
Trajan™
0029871 |
0.025 in. | 2 in. | 23 G | 10F-BT-GT-5/0.63C |
£75.40
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||
15208463
|
Trajan™
0029671 |
0.019 in. | 1.96 in. | 10F-BT-5/0.5C |
£77.75
Each |
Estimated Shipment: 22-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15288463
|
Trajan™
0029891 |
0.024 in. | 3.14 in. | 23 G | 10F-BT-8/0.63C |
£85.80
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
15218463
|
Trajan™
0029761 |
0.018 in. | 1.96 in. | 26 G | 10F-BT-GT-5/0.47C |
£287.00
Pack of 6 |
Estimated Shipment: 23-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16672572
|
Trajan™
0029741 |
0.02 in. | 3.14 in. | 22 G | 10F-BT-8/22C |
£59.00
Each |
Estimated Shipment: 07-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Thermo Scientific instruments
Specifications
Gas chromatography | |
Autosampler Syringe | |
Cone | |
Fixed |