missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Zipper Seal Sample Bags

Product Code. 30564745 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W):
3 x 2 in. (7 x 5cm)
8 x 5 in. (20 x 13cm)
Thickness (English):
2 mil
4 mil
Material:
LDPE
Unit Size:
Pack of 100
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Thickness (English) Material Unit Size
30564745 8 x 5 in. (20 x 13cm) 4 mil LDPE Pack of 100
13554530 3 x 2 in. (7 x 5cm) 2 mil LDPE Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 30564745
Quantity Price
1 £32.29 / Pack of 100
5 £29.10 / Pack of 100
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Edge
Add to basket

missing translation for 'validMainframeMsg'

Zipper-locking feature securely seals bags

  • Durable, transparent polyethylene
  • Ideal for collecting, storing, and protecting laboratory specimens and samples easily and conveniently
  • Clear, print-free surface lets user mark and label each bag separately

Not suggested for use with liquids

Specifications

Autoclavable Not Autoclavable
Closure Type Zip Seal
Color Clear
Material LDPE
No. per Case 500
No. per Pack 50
Thickness (English) 4 mil
Dimensions (L x W) 8 x 5 in. (20 x 13cm)
Length (English) 8 in.
Width (English) 5 in.
Capacity (English) 1.1 lb.
Length (Metric) 20 cm
Width (Metric) 13 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.