missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Write-On™ Metal Tags

Product Code. 11764376 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
3.12 x 1.37 in.
Unit Size:
Pack of 48
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11764376 3.12 x 1.37 in. Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11764376

Please to purchase this item. Need a web account? Register with us today!

Extremely durable aluminum tags that can be permanently engraved using an ordinary ballpoint pen

  • Can be marked on one or both sides
  • Suitable for use in hot, cold or moist environments
  • Ideal for tagging samples, cylinders, valves and tubing; come with wires

Specifications

Type Blank Tag
Material Aluminum
Message Suited for use in moist environments within the range of -40°F to 300°F (-40°C to 148°C)
For Use With (Application) For tagging samples, cylinders, valves, and tubing
Durability Extremely durable
Includes Wires
Length (Metric) 7.92 cm
Length (English) 3.12 in.
Temperature Range (Metric) -40°C to 148°C
Temperature Range (English) -40°F to 300°F
Width (English) 1.37 in.
Width (Metric) 3.47 cm
Dimensions (L x W) 3.12 x 1.37 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.