missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acid Resistant Plastic Tubs for Ultrasonic Cleaners

Product Code. 10137431 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Ultrasonic Cleaner, S 300/S 300 H
Ultrasonic Cleaners: S 100, S 100/H; S 120, S 120/H
Ultrasonic Cleaners: S 180, S 180/H
Ultrasonic Cleaners: S 30, S 30/H; S 40, S 40/H; S 60, S 60/H
Capacity (Metric):
1.3 L
5.8 L
11.0 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Capacity (Metric) unitSize
10137431 Ultrasonic Cleaners: S 180, S 180/H 11.0 L Each
10248761 Ultrasonic Cleaner, S 300/S 300 H - Each
10177381 Ultrasonic Cleaners: S 100, S 100/H; S 120, S 120/H 5.8 L Each
10320892 Ultrasonic Cleaners: S 30, S 30/H; S 40, S 40/H; S 60, S 60/H 1.3 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10137431
Only null left
Add to basket
Add to basket

Provide additional tank protection when using harsh chemical cleaning solutions in the ultrasonic cleaner.

 

  • Designed to provide additional protection against harsh chemical cleaning solutions
  • Comes with a custom-fit cover to prevent leaks and spills
  • External D x W x H: 370 x 390 x 215 mm
  • Internal D x W x H: 245 x 270 x 210 mm

 

Specifications

Type Acid Resistant Tub
Capacity (Metric) 11.0 L
For Use With (Equipment) Ultrasonic Cleaners: S 180, S 180/H
Includes Plastic cover
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.