missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ultrasonic Automatic Measuring Meter

Product Code. 11704376 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Fb Traceable Measuring Meter
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11704376 Fb Traceable Measuring Meter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11704376

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Belt clip and one-year battery

Measures length, area, and volume with high-precision Polaroid™ ultrasonic sensor

Easy to use, just point and shoot. Auditory indication confirms each measurement. LCD displays which measurement is being made.
  • Measuring range from 2 to 50 ft. (0.61 to 15.24m)
  • Resolution: 0.10 ft./0.10m; accuracy: 1%, ±1
  • Temperature compensation from 32° to 104°F (0° to 40°C)
  • With built-in calculator
  • Instantly converts English to metric or metric to English with one-key operation
  • Memory stores three distance measurements and one calculation to be used for later computations

Order Info

Dimensions: 2.625L x 1.125W x 5.125 in. H (13 x 6.7 x 2.9cm). Weight: 5.50 oz. (156g)

Specifications

Product Type Ultrasonic Automatic Measuring Meter
Accuracy ±1
Dimensions (L x W) 2.6 x 1.12 in. (13 x 6.7cm)
For Use With (Application) Measures length, area and volume
Includes High precision Polaroid™ ultrasonic sensor, Belt clip and 1 year battery, built-in calculator
Length (English) 2.6 in.
Size 61 to 1524 cm
Weight (English) 5.5 oz.
Width (English) 1.12 in.
Width (Metric) 6.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.