missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Turnover Septum Stoppers

Product Code. 11716477 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Outer:
9 mm
13 mm
17 mm
21 mm
25 mm
29 mm
33 mm
37 mm
37mm
41 mm
45 mm
49 mm
53 mm
57 mm
Diameter (Metric) Inner:
6.5 mm
8 mm
9.5 mm
11 mm
12.5 mm
14 mm
16 mm
17.5 mm
19 mm
20 mm
22 mm
24 mm
25 mm
Color:
Cream
Red
Unit Size:
Pack of 10
39 product options available for selection
Product selection table with 39 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Diameter (Metric) Inner Color unitSize
11716477 29 mm 14 mm Red Pack of 10
11756477 9 mm 6.5 mm Red Pack of 10
11502493 9 mm 6.5 mm Red Pack of 10
11766477 13 mm 8 mm Red Pack of 10
11512493 13 mm 8 mm Red Pack of 10
11776477 17 mm 9.5 mm Red Pack of 10
11532493 17 mm 9.5 mm Red Pack of 10
11786477 21 mm 11 mm Red Pack of 10
11542493 21 mm 11 mm Red Pack of 10
11706487 33 mm 16 mm Red Pack of 10
11572493 33 mm 16 mm Red Pack of 10
11562493 29 mm 14 mm Red Pack of 10
10709984 25 mm 12.5 mm Red Pack of 10
11552493 25 mm 12.5 mm Red Pack of 10
11746477 41 mm 19 mm Red Pack of 10
11592493 41 mm 19 mm Red Pack of 10
11716487 45 mm 20 mm Red Pack of 10
11502503 45 mm 20 mm Red Pack of 10
11532503 57 mm 25 mm Red Pack of 10
10171552 57 mm 25 mm Red Pack of 10
11522503 53 mm 24 mm Red Pack of 10
11588122 17 mm 9.5 mm Cream Pack of 10
11578122 13 mm 8 mm Cream Pack of 10
11598122 21 mm 11 mm Cream Pack of 10
11518132 29 mm 14 mm Cream Pack of 10
10777864 29 mm 14 mm Cream Pack of 10
11508132 25 mm 12.5 mm Cream Pack of 10
11528132 33 mm 16 mm Cream Pack of 10
11538132 37 mm 17.5 mm Cream Pack of 10
11548132 41 mm 19 mm Cream Pack of 10
11558132 45 mm 20 mm Cream Pack of 10
11568132 49 mm 22 mm Cream Pack of 10
11578132 53 mm 24 mm Cream Pack of 10
11588132 57 mm 25 mm Cream Pack of 10
11764306 37mm 17.5 mm Red Pack of 10
11582493 37mm 17.5 mm Red Pack of 10
11786457 49 mm 6.5 mm Red Pack of 10
11512503 49 mm 6.5 mm Red Pack of 10
11568122 9 mm 6.5 mm Cream Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
39 options
Product Code. 11716477
Only null left
Add to basket
Edge
Add to basket

For narrow-aperture containers

  • External serrations on plug
  • Turnover sleeve folds down over the container's outer neck and creates a secure seal
  • Easily perforated with hypodermic needles
  • Available in red or cream rubber in packs of 10

Specifications

Diameter (Metric) Inner 14 mm
For Use With (Application) For narrow aperture containers
For Use With (Equipment) For 1.5 to 1.6cm I.D. containers
Total Positions 1
Color Red
Diameter (Metric) Outer 29 mm
Material Rubber
Product Type Turnover Septum Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.