Learn More
- Home
- Products
- Stoppers and Closures
- Stoppers
- Fisherbrand™ Turnover Septum Stoppers
Fisherbrand™ Turnover Septum Stoppers
Product Code. 11512503 Shop All Fisherbrand Products| Product Code. | Diameter (Metric) Outer | Diameter (Metric) Inner | Color | unitSize |
|---|---|---|---|---|
| 11512503 | 49 mm | 6.5 mm | Red | Pack of 10 |
| 11756477 | 9 mm | 6.5 mm | Red | Pack of 10 |
| 11502493 | 9 mm | 6.5 mm | Red | Pack of 10 |
| 11766477 | 13 mm | 8 mm | Red | Pack of 10 |
| 11512493 | 13 mm | 8 mm | Red | Pack of 10 |
| 11776477 | 17 mm | 9.5 mm | Red | Pack of 10 |
| 11532493 | 17 mm | 9.5 mm | Red | Pack of 10 |
| 11786477 | 21 mm | 11 mm | Red | Pack of 10 |
| 11542493 | 21 mm | 11 mm | Red | Pack of 10 |
| 11706487 | 33 mm | 16 mm | Red | Pack of 10 |
| 11572493 | 33 mm | 16 mm | Red | Pack of 10 |
| 11562493 | 29 mm | 14 mm | Red | Pack of 10 |
| 11716477 | 29 mm | 14 mm | Red | Pack of 10 |
| 10709984 | 25 mm | 12.5 mm | Red | Pack of 10 |
| 11552493 | 25 mm | 12.5 mm | Red | Pack of 10 |
| 11746477 | 41 mm | 19 mm | Red | Pack of 10 |
| 11592493 | 41 mm | 19 mm | Red | Pack of 10 |
| 11716487 | 45 mm | 20 mm | Red | Pack of 10 |
| 11502503 | 45 mm | 20 mm | Red | Pack of 10 |
| 11532503 | 57 mm | 25 mm | Red | Pack of 10 |
| 10171552 | 57 mm | 25 mm | Red | Pack of 10 |
| 11522503 | 53 mm | 24 mm | Red | Pack of 10 |
| 11588122 | 17 mm | 9.5 mm | Cream | Pack of 10 |
| 11578122 | 13 mm | 8 mm | Cream | Pack of 10 |
| 11598122 | 21 mm | 11 mm | Cream | Pack of 10 |
| 11518132 | 29 mm | 14 mm | Cream | Pack of 10 |
| 10777864 | 29 mm | 14 mm | Cream | Pack of 10 |
| 11508132 | 25 mm | 12.5 mm | Cream | Pack of 10 |
| 11528132 | 33 mm | 16 mm | Cream | Pack of 10 |
| 11538132 | 37 mm | 17.5 mm | Cream | Pack of 10 |
| 11548132 | 41 mm | 19 mm | Cream | Pack of 10 |
| 11558132 | 45 mm | 20 mm | Cream | Pack of 10 |
| 11568132 | 49 mm | 22 mm | Cream | Pack of 10 |
| 11578132 | 53 mm | 24 mm | Cream | Pack of 10 |
| 11588132 | 57 mm | 25 mm | Cream | Pack of 10 |
| 11764306 | 37mm | 17.5 mm | Red | Pack of 10 |
| 11582493 | 37mm | 17.5 mm | Red | Pack of 10 |
| 11786457 | 49 mm | 6.5 mm | Red | Pack of 10 |
| 11568122 | 9 mm | 6.5 mm | Cream | Pack of 10 |
This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products
Specifications
Specifications
| Diameter (Metric) Inner | 6.5 mm |
| For Use With (Application) | For narrow aperture containers |
| For Use With (Equipment) | For 0.77 to 0.82cm I.D. containers |
| Total Positions | 1 |
| Color | Red |
| Diameter (Metric) Outer | 49 mm |
| Material | Rubber |
| Product Type | Turnover Septum Stopper |
| Stopper Number | 5 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.