missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Stoppers and Closures
- Stoppers
- Fisherbrand™ Turnover Septum Stoppers
Fisherbrand™ Turnover Septum Stoppers
Product Code. 11588122 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Outer:
9 mm
13 mm
17 mm
21 mm
25 mm
29 mm
33 mm
37 mm
37mm
41 mm
45 mm
49 mm
53 mm
57 mm
Diameter (Metric) Inner:
6.5 mm
8 mm
9.5 mm
11 mm
12.5 mm
14 mm
16 mm
17.5 mm
19 mm
20 mm
22 mm
24 mm
25 mm
Color:
Cream
Red
Unit Size:
Pack of 10
39 product options available for selection
| Product Code. | Diameter (Metric) Outer | Diameter (Metric) Inner | Color | unitSize |
|---|---|---|---|---|
| 11588122 | 17 mm | 9.5 mm | Cream | Pack of 10 |
| 11756477 | 9 mm | 6.5 mm | Red | Pack of 10 |
| 11502493 | 9 mm | 6.5 mm | Red | Pack of 10 |
| 11766477 | 13 mm | 8 mm | Red | Pack of 10 |
| 11512493 | 13 mm | 8 mm | Red | Pack of 10 |
| 11776477 | 17 mm | 9.5 mm | Red | Pack of 10 |
| 11532493 | 17 mm | 9.5 mm | Red | Pack of 10 |
| 11786477 | 21 mm | 11 mm | Red | Pack of 10 |
| 11542493 | 21 mm | 11 mm | Red | Pack of 10 |
| 11706487 | 33 mm | 16 mm | Red | Pack of 10 |
| 11572493 | 33 mm | 16 mm | Red | Pack of 10 |
| 11562493 | 29 mm | 14 mm | Red | Pack of 10 |
| 11716477 | 29 mm | 14 mm | Red | Pack of 10 |
| 10709984 | 25 mm | 12.5 mm | Red | Pack of 10 |
| 11552493 | 25 mm | 12.5 mm | Red | Pack of 10 |
| 11746477 | 41 mm | 19 mm | Red | Pack of 10 |
| 11592493 | 41 mm | 19 mm | Red | Pack of 10 |
| 11716487 | 45 mm | 20 mm | Red | Pack of 10 |
| 11502503 | 45 mm | 20 mm | Red | Pack of 10 |
| 11532503 | 57 mm | 25 mm | Red | Pack of 10 |
| 10171552 | 57 mm | 25 mm | Red | Pack of 10 |
| 11522503 | 53 mm | 24 mm | Red | Pack of 10 |
| 11578122 | 13 mm | 8 mm | Cream | Pack of 10 |
| 11598122 | 21 mm | 11 mm | Cream | Pack of 10 |
| 11518132 | 29 mm | 14 mm | Cream | Pack of 10 |
| 10777864 | 29 mm | 14 mm | Cream | Pack of 10 |
| 11508132 | 25 mm | 12.5 mm | Cream | Pack of 10 |
| 11528132 | 33 mm | 16 mm | Cream | Pack of 10 |
| 11538132 | 37 mm | 17.5 mm | Cream | Pack of 10 |
| 11548132 | 41 mm | 19 mm | Cream | Pack of 10 |
| 11558132 | 45 mm | 20 mm | Cream | Pack of 10 |
| 11568132 | 49 mm | 22 mm | Cream | Pack of 10 |
| 11578132 | 53 mm | 24 mm | Cream | Pack of 10 |
| 11588132 | 57 mm | 25 mm | Cream | Pack of 10 |
| 11764306 | 37mm | 17.5 mm | Red | Pack of 10 |
| 11582493 | 37mm | 17.5 mm | Red | Pack of 10 |
| 11786457 | 49 mm | 6.5 mm | Red | Pack of 10 |
| 11512503 | 49 mm | 6.5 mm | Red | Pack of 10 |
| 11568122 | 9 mm | 6.5 mm | Cream | Pack of 10 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 39 options available.
Specifications
Specifications
| Diameter (Metric) Inner | 9.5 mm |
| For Use With (Application) | For narrow aperture containers |
| For Use With (Equipment) | For 1.1 to 1.15cm I.D. containers |
| Total Positions | 1 |
| Color | Cream |
| Diameter (Metric) Outer | 17 mm |
| Material | Rubber |
| Product Type | Turnover Septum Stopper |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?