missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Surface Dial Thermometer
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-50°C to +150°C
Unit Size:
Each
Description
Includes
Silver Oxide battery, Stainless Steel probe
Jumbo-display thermometer reads both °F and °C.
Dedicate this thermometer to a specific test; provides continuous monitoring for over a year. To provide for even longer battery life, the unit has an ON/OFF switch.
- Switchable between °F and °C
- Readings are updated every second
- Wide range of -58° to +302°F/-50° to +150°C
- Smooth, stainless-steel probe is perfect for 'gunky' and viscous solutions
- Probe is resistant to most acids, bases, solvents, and most laboratory chemicals
- Piercing tip is perfect for measuring temperatures of semisolids
- Plastic-and-stainless-steel construction is safer than mercury thermometers
- Large, bright LCD display is 0.37 in. (9.4mm) high
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Diameter (English) Probe | 0.15 in. |
| For Use With (Application) | Provides continuous monitoring for over a year |
| Includes | Silver Oxide battery, Stainless Steel probe |
| Length (English) Probe | 5.25 in. |
| Length (Metric) | 165 mm |
| Length (Metric) Probe | 13.3 cm |
| Material | Plastic, Stainless Steel |
| Resolution | 0.1°C |
| Weight (English) | 1 oz. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction