missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ SpatulaBalance

Product Code. 12965020 Shop All Fisherbrand Products
Click to view available options
:
Weighing range: 0 to 300g
This item is not returnable. View return policy

Product Code. 12965020

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Two AAA batteries

Scoops and weighs material at once

Scoops and weighs material at once. Fisherbrand™ Traceable™ SpatulaBalance transfers and weighs crystals, granulated material, solids, liquids, precipitates and chemicals. Digital display is located on easy-grip handle.

  • Three-position, soft-touch keys in the handle tare, hold the display, and change grams/ounces
  • Capacity: 0 to 300.0 grams, readability is 0.1 grams
  • Volume: 0 to 10.580 ounces, readability is 0.005 ounces
  • Chemical- and corrosion-resistant, ABS plastic transfers materials without sticking
  • Scoop detaches for effortless dishwasher-safe cleaning
  • LCD indicates low battery

Compliance

Individually serial-numbered Traceable Certificate indicates traceability to standards provided by NIST

Specifications

Battery Life Over a year of usage
Battery Type 2 AAA
Certifications/Compliance ISO 17025, NIST
Capacity 0 to 0.66 lb., 0 to 300 g
Display Type LCD
Readability 0.1 g
Includes Two “AAA” batteries
Linearity ±0.2 g
Material ABS Plastic
Model 3475
Repeatability ±0.1 g
Type Spatula Balance
Dimensions (L x W) 9 x 2 in. (22.9 x 5.1 cm)
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 2 in.
Width (Metric) 5.1 cm
Depth (English) 1 in.
Depth (Metric) 2.5 cm
Weight (English) 0.18 lb.
Weight (Metric) 0.085 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.