missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tight-Seal™ Clamps

Product Code. 10019089 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Inside:
0.6 to 0.7 cm
0.914 to 1.01 cm
1.04 to 1.16 cm
1.193 to 1.34 cm
1.34 to 1.52 cm
1.49 to 1.67 cm
1.701 to 1.981 cm
1.85 to 2.1 cm
2.41 to 2.76 cm
2.61 to 2.99 cm
3.17 to 3.6 cm
Diameter (English) Inside:
0.24 to 0.29 in.
0.36 to 0.4 in.
0.41 to 0.46 in.
0.47 to 0.53 in.
0.53 to 0.6 in.
0.59 to 0.66 in.
0.67 to 0.78 in.
0.73 to 0.83 in.
0.95 to 1.09 in.
1.03 to 1.18 in.
1.25 to 1.42 in.
Unit Size:
1 set
Each
Pack of 100
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Diameter (English) Inside unitSize
10019089 1.193 to 1.34 cm 0.47 to 0.53 in. Pack of 100
10302060 0.914 to 1.01 cm 0.36 to 0.4 in. Each
10794532 0.6 to 0.7 cm 0.24 to 0.29 in. Each
10280830 1.04 to 1.16 cm 0.41 to 0.46 in. Pack of 100
10626690 1.34 to 1.52 cm 0.53 to 0.6 in. Each
10527070 1.49 to 1.67 cm 0.59 to 0.66 in. 1 set
10250500 1.701 to 1.981 cm 0.67 to 0.78 in. Each
10311870 1.85 to 2.1 cm 0.73 to 0.83 in. Each
10230360 2.41 to 2.76 cm 0.95 to 1.09 in. Pack of 100
10586490 2.61 to 2.99 cm 1.03 to 1.18 in. Each
10636870 3.17 to 3.6 cm 1.25 to 1.42 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 10019089

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

One-piece, reusable nylon clamps for hoses and tubing.

One-piece, reusable nylon clamps for hoses and tubing

  • Chemical and corrosion resistant
  • With wide temperature tolerance
  • Squeeze shut for leakproof seal, press on side to release
  • Gas or chemically sterilized for biomedical or food applications
  • 12 sizes accommodate tubing with an O.D. of 0.246 to 1.425 in. (6.25 to 36.19mm)

Pressure, vacuum, and liquid applications

Specifications

Quantity 100/Pk.
Type Hose and Tubing Clamp
Material Nylon
For Use With (Equipment) Hose and tubing with 0.24 to 1.42 in O.D.
Diameter (English) Inside 0.47 to 0.53 in.
Temperature (Metric) Resistant 0°C to 90°C
Temperature (English) Resistant 32°F to 194°F
Diameter (Metric) Inside 1.193 to 1.34 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.