missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Covers for Ultrasonic Units
For use with Fisherbrand 112xx Series Dual Frequency Ultrasonic Cleaners,
£27.55 - £32.70
Specifications
Type | Lid |
---|---|
For Use With (Equipment) | FB11211 Ultrasonic Cleaning Unit |
Material | Stainless Steel |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
10101081
|
Fisherbrand™
|
0.75 gal. | 2.83 L |
£27.55
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
10248951
|
Fisherbrand™
|
1 gal. | 3.78 L |
£32.70
Each |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
Description
- With two holes
Specifications
Lid | |
FB11211 Ultrasonic Cleaning Unit | |
Stainless Steel |