missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Silicone Recessed Septum Stoppers
Nontoxic and autoclavable recessed septum stoppers are externally serrated to create an effective internal seal
£10.80 - £106.00
Specifications
Color | Translucent |
---|---|
Material | Silicone |
Product Type | Silicone Recessed Septum Stopper |
For Use With (Application) | Nontoxic and autoclavable recessed septum stoppers are externally serrated to create an effective internal seal |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11542503
|
Fisherbrand™
|
9.22 to 9.75 mm |
£10.80
Pack of 10 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
11552503
|
Fisherbrand™
|
13.75 to 14.25 mm |
£16.80
Pack of 10 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11572503
|
Fisherbrand™
|
20.00 to 21.00 mm |
£106.00
Pack of 10 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11562503
|
Fisherbrand™
|
14.50 to 15.50 mm |
£44.80
Pack of 10 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
- Elliptical flange to allow efficient removal of stopper from aperature
- Easily pierced with a hypodermic needle
Specifications
Translucent | |
Silicone | |
Silicone Recessed Septum Stopper | |
Nontoxic and autoclavable recessed septum stoppers are externally serrated to create an effective internal seal |