missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Self-Adhesive Labels
Shop All Fisherbrand Products
Click to view available options
Color:
White, Red
Width (English):
0.75 in.
1 in.
1.25 in.
1.5 in.
1.75 in.
Length (English):
1 in.
1.25 in.
1.37 in.
1.62 in.
2 in.
3 in.
Quantity:
1080/Box
360/Box
540/Box
720/Box
900/Box
Unit Size:
Each
Pack of 900
Description
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
- Self Adhesive Labels
- Stick To Most Surfaces Without Moistening
- Easily Marked With Pencil, Ballpoint Pen, or felt-tip Marker
Order Info
Blue border labels in roll of 1200; red border labels in dispenser box; plain white labels on sheets.
Specifications
Specifications
| Adhesive Type | Self-adhesive |
| Color | White, Red |
| Format | Label |
| Material | Paper |
| Product Type | Self Adhesive Label |
| For Use With (Application) | General purpose |
| Latex Free | No |
| Quantity | 720/Box |
| Dimensions (LxW) | 1.37 in. x 1 in. |
| Length (English) | 1.37 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction