missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
All-purpose—even sticks to plastics during autoclaving
- Sticks to glass, plastic, paper, and wood from -23° to +121°C (-9° to +250°F)
- Especially suited for use in autoclave, refrigerator, deep freeze, sterilizer and incubator
- Easily marked with pencil, pen, ballpoint and most felt-tip markers
- Removes without residue
- Oil, water and acid resistant
Specifications
Specifications
| Adhesive Type | Self-adhesive |
| Color | White |
| Format | Tape |
| Product Type | Self Adhesive Label Tape |
| For Use With (Application) | Autoclave, Refrigerator/freezer, Sterilizer, Incubator |
| Includes | Label Tape Only |
| Quantity | 1 Ea. |
| Temperature Range (English) | -9 to 250°F |
| Temperature Range (Metric) | -23°C to +121°C |
| Dimensions (LxW) | 14 yd. x 1.5 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?