missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Self-Adhesive Label Tape
Shop All Fisherbrand Products

Click to view available options
Length (English):
14 yd.
60 yd.
Width (English):
0.5 in.
0.75 in.
1 in.
1.5 in.
2 in.
Includes:
Label Tape Only
Tape and Dispenser
Unit Size:
Each
Description
Includes
This is a Kit with Label Tape and Dispenser.
All-purpose—even sticks to plastics during autoclaving
- Sticks to glass, plastic, paper, and wood from -23° to +121°C (-9° to +250°F)
- Especially suited for use in autoclave, refrigerator, deep freeze, sterilizer and incubator
- Easily marked with pencil, pen, ballpoint and most felt-tip markers
- Removes without residue
- Oil, water and acid resistant
Specifications
Specifications
| Adhesive Type | Self-adhesive |
| Color | White |
| Format | Tape |
| Product Type | Self Adhesive Label Tape |
| For Use With (Application) | Autoclave, Refrigerator/freezer, Sterilizer, Incubator |
| Includes | Tape and Dispenser |
| Quantity | 1 Ea. |
| Temperature Range (English) | -9 to 250°F |
| Temperature Range (Metric) | -23°C to +121°C |
| Dimensions (LxW) | 14 yd. x 0.75 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction