missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Fisherbrand™ Scientific Technical Pens produce extra-fine lines with accuracy—and without smearing. Special long-legged point is perfect for writing on notebooks, forms, graphs, charts, tables and recording paper. Fast-drying ink in four colors.
- Ink is smooth flowing, fadeproof, and quick drying
- Assortment includes red, blue, and special ultrablack for excellent reproduction on office copiers
- Large ink reservoir lets you write for over 0.50 mile (800 m)
- Cap design and color indicate point size and color of pen
- Built-in super-tight cap seal keeps ink from drying out when pen is not in use
- Choose from two line sizes: extra fine, 0.016 in. (0.4 mm), or super fine, 0.008 in. (0.2 mm)
- Make precise lines with T-squares, rulers and flexible curves
Specifications
Specifications
| Tip Style | Fine |
| Product Type | Technical Pen |
| Color | Red |
| Disposable | Single-use |
| For Use With (Application) | Used for record results in lab notebooks, fill in charts, draw graphs, mark recording paper, and produce diagrams |
| Quantity | 6 Pk. |
| Width (Metric) Line | 0.2 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?