Learn More
Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene Pulp/Vinyl Cap
Shop All Fisherbrand ProductsDescription
Includes
ClosureColor,ClosureMaterial,LinerMaterial,dimColor,dimMaterial,Mouth,Shape,ClosureIncluded,dimSterility,dimType
Reduce breakage and lab mishaps with these Safety Coated Clear Straight Sided Round Bottles. If the glass breaks, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal.
- Plastisol coating contains substance in bottle long enough to allow for proper disposal if the glass breaks
- Straight sided walls allow for the complete removal of contents
- Features polypropylene polypropylene pulp/vinyl cap
Order Info
ClosureColor,ClosureMaterial,LinerMaterial,dimColor,dimMaterial,Mouth,Shape,ClosureIncluded,dimSterility,dimType
Specifications
Specifications
| Bottle Surface | Safety Coated |
| Capacity (Metric) | 480 mL |
| Capacity (English) | 16 oz. |
| Color | Clear |
| Material | Safety-coated Glass, Plastic-coated Glass |
| Quantity | 12/Cs. |
| Closure Color | White |
| Liner Material | Pulp/Vinyl |
| Neck Finish | 89-400 |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.