missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Straight Sided Round Bottles with White Polypropylene Pulp/Vinyl Cap
Click to view available options
Capacity (Metric):
240 mL
480 mL
Quantity:
12/Cs.
Description
Includes
ClosureColor,ClosureMaterial,LinerMaterial,dimColor,dimMaterial,Mouth,Shape,ClosureIncluded,dimSterility,dimType
Reduce breakage and lab mishaps with these Safety Coated Clear Straight Sided Round Bottles. If the glass breaks, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal.
- Plastisol coating contains substance in bottle long enough to allow for proper disposal if the glass breaks
- Straight sided walls allow for the complete removal of contents
- Features polypropylene polypropylene pulp/vinyl cap
Order Info
ClosureColor,ClosureMaterial,LinerMaterial,dimColor,dimMaterial,Mouth,Shape,ClosureIncluded,dimSterility,dimType
Specifications
Capacity | 8 oz., 250mL |
Closure Liner | Polyvinyl |
Closure Material | Polypropylene |
Closure Size | 70-400 mm |
Closure Type | Screw Cap |
Product Type | Safety-Coated Straight Sided Round Bottle |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Material | Safety-coated Glass, Plastic-coated Glass |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'