Learn More
Fisherbrand™ Safety Coated Clear Boston Round Bottles with Black Phenolic PolyCone Cap
Shop All Fisherbrand ProductsDescription
Safety Coated Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol, a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating. These plastic-coated glass Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and minimal interference of glass. In the case that the glass does break, the plastisol coating will contains the contents in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Safety plastic-coated Boston Round bottles are ideal lab bottles for handling volatile substances.
- Glass packers coated in plastisol, which is a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating
- Plastic coating contains the substance in the bottle long enough to allow for proper disposal if the glass breaks
- Harder to break and easier to grip thus reducing breakage
Specifications
Specifications
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Color | Clear |
| Material | Safety-coated Glass, Plastic-coated Glass |
| Length (Metric) | 95mm |
| Quantity | 12/Cs. |
| Closure Color | Black |
| Liner Material | PolyCone |
| Neck Finish | 24-400 |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.