missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Clear Boston Round Bottles without Cap

Product Code. 11563602 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
Closure Size:
24-400 mm
28-400 mm
33-400 mm
Quantity:
108/Cs.
30/Cs.
60/Cs.
Unit Size:
Pack of 108
Pack of 30
Pack of 60
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity unitSize
11563602 960 mL 33-400 mm 30/Cs. Pack of 30
11543602 240 mL 24-400 mm 108/Cs. Pack of 108
11553602 480 mL 28-400 mm 60/Cs. Pack of 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11563602

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal lab bottle for handling volatile substances. Fisherbrand™ Safety Coated Clear Boston Round Bottles without Cap are easier to grip and harder to break.

Safety Coated Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol, a solution of PVC resin in a liquid plasticizer that cools to form a perfectly-fitting plastic coating. These plastic-coated glass Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and minimal interference of glass. In the case that the glass does break, the plastisol coating will contains the contents in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Safety plastic-coated Boston Round bottles are ideal lab bottles for handling volatile substances.

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Material Safety-coated Glass, Plastic-coated Glass
Quantity 30/Cs.
Neck Finish 33-400
Closure Included No
Mouth Narrow
Shape Cylindrical
Product Type Safety-coated Boston Round Bottle
Closure Size 33-400 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.