missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles with White Polypropylene PE Foam/PTFE Cap
Shop All Fisherbrand ProductsDescription
- Normal glass packers coated in plastisol, which is a solution of PVC resin in liquid plasticizer that cools to form perfectly-fitting plastic coating
- Plastic coating contains substance in bottle long enough to allow for proper disposal if glass breaks
- Easier to grip than normal glass bottles
Specifications
Specifications
| Capacity | 8 oz., 250mL |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8.5 oz. |
| Color | Amber |
| Material | Safety-coated Glass, Plastic-coated Glass |
| Quantity | 24/Cs. |
| Closure Color | White |
| Liner Material | PE Foam/PTFE |
| Neck Finish | 45-400 |
| Closure Included | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?