missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles without Cap

Product Code. 11533732 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11533732 1 L Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11533732

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

General use bottles ideal when UV protection is important. Fisherbrand™ Safety Coated Amber Wide Mouth Packer Bottles without Cap absorbs all wavelengths in the ultraviolet spectrum.

  • Coated in plastisol, which is a solution of PVC resin in liquid plasticizer that cools to form a perfectly-fitting coating
  • Coating contains substance in the bottle long enough to allow for proper disposal if glass breaks
  • Easier to grip than normal glass bottles

Specifications

Capacity (Metric) 1 L
Capacity (English) 32 oz.
Color Amber
Material Soda Lime Glass
Quantity 12/PK.
Closure Included No
Mouth Wide
Closure Size 53-400 mm
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.