Learn More
Fisherbrand™ Safety Coated Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap
Shop All Fisherbrand ProductsDescription
Safety Coated Amber Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol. These plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass. If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Plastic-coated Boston Rounds are ideal lab bottles for handling volatile substances.
- Plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles
- If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal
- Features a round body, curved shoulders, and a narrow screw neck opening
Specifications
Specifications
| Capacity | 8 oz., 240mL |
| Capacity (Metric) | 240 mL |
| Capacity (English) | 8 oz. |
| Color | Amber |
| Material | Safety-coated Glass, Plastic-coated Glass |
| Quantity | 12/Cs. |
| Closure Color | White |
| Liner Material | PE Foam/PTFE |
| Neck Finish | 24-400 |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.