missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Amber Boston Round Bottles with Black Phenolic PolyCone Cap
Click to view available options
Capacity (Metric):
120 mL
240 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Description
Safety Coated Amber Glass Boston Round Bottles are glass Boston Rounds that have been coated in a layer of Plastisol. These plastic-coated Boston Round bottles are easier to grip and harder to break than ordinary glass bottles, yet still offer the chemical resistance and UV protection of amber glass. If the glass does break, the plastisol coating contains the substance in the bottle long enough to allow for proper disposal. Boston Round bottles feature a round body, curved shoulders, and a narrow screw neck opening. Plastic-coated Boston Rounds are ideal lab bottles for handling volatile substances.
- Coated in a layer of Plastisol
- Plastisol coating contains substance in bottle long enough to allow for proper disposal
- Easier to grip and harder to break than ordinary glass bottles
- Features a round body, curved shoulders, and a narrow screw neck opening
Specifications
Capacity | 4 oz., 125mL |
Closure Liner | Polyethylene |
Closure Material | Phenolic |
Closure Size | 22-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 48 mm |
Height (English) | 4.52 in. (With Closure); 4.4 in. (Without Closure) |
Height (Metric) | 115 mm (With Closure); 112 mm (Without Closure) |
Through the Closure Dispensing | Yes |
Product Type | Safety-coated Boston Round Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'